
Electrical Box, 42 cu in, Square Box Type, Steel, Square Shape (Discontinued)
- Mfr # 8265
- Zoro # G1919763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8265
Zoro #
G1919763
UPC #
50169002650
Country of Origin
United States
Dimensions
Overall Width
4.688 in
Overall Depth
2.188 in
Conduit Size
1/2 to 3/4 in, 1 in
Height
4.688 in
Details
Item
Electrical Box
Capacity
42 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Features
Combination screw heads provide for faster installation.; TKO knockouts allow for design and installation flexibility.
Knockouts
1/2 in;3/4 in;1 in;1/2 - 3/4 in Combination (TKO)
Raised Ground
Yes
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed
Description
Square Boxes are used for a wide variety of industrial applications where larger sized conductors or wiring devices are needed and more volume is required, Raco boxes can serve as fixture support for fixtures up to 50 lbs. Combination screw heads provide for faster installation. Bracket box may be used on metal or wood studs.
- •
- • 2 -1/8 in Deep
- • Welded with Conduit KO's
- • Raised Ground
- • Four 1" side knockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.