Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Wall Box Type, 2 Gangs Gang, Steel

  • Mfr # 8193

  • Zoro # G707065033


product price: $11.29
/ea

Key Features

Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Width
6 in
Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8193
Zoro #
G707065033
UPC #
50169001936
Country of Origin
United States

Dimensions

Width
6 in
Depth
1-1/2 in
Height
4 in

Details

Item
Electrical Box Cover
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Color
Gray
Wiring System
Conduit
Bracket Type
B, for Wood Studs
Fire Resistance
Yes
Shape
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.