
Electrical Box, 21 cu in, Wall Box Type, 2 Gangs, Steel (Discontinued)
- Mfr # 227
- Zoro # G2694368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227
Zoro #
G2694368
UPC #
50169002278
Country of Origin
United States
Dimensions
Width
5-5/8 in
Depth
1-3/4 in
Conduit Size
1/2 in, 3/4 in
Height
4-1/2 in
Details
Item
Electrical Box
Capacity
21 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
TKO knockout design provides installation flexibilty; MS style BOX-LOC® flush bracket; Welded construction; Nine 1/2 in. knockouts and Five TKO knockouts; UL Listed; 21.0 cu. in. capacity; RACO 978; Acceptable in 2-hour fire rated walls; UPC barcoded
Collection Name
BOX-LOC®
Certified Listed
UL Listed
Fire Resistance
Yes
Standard
UL Listed
Wiring System
Conduit
Description
Install in walls or ceilings for lighting fixtures, switches or receptacles. Used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. *
- • Square Bracketed Boxes
- • 1-1/2 in. Deep
- • Welded with Conduit KO's
- • MS, Flush, BOX-LOC, Provided with Far-side support(part #978)
- • 600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.