
Electrical Box, 21 cu in, Wall Box Type, 2 Gangs, Steel (Discontinued)
- Mfr # 8196
- Zoro # G2709479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8196
Zoro #
G2709479
UPC #
50169001967
Country of Origin
United States
Dimensions
Width
4-3/8 in
Depth
1.563 in
Conduit Size
1/2 in, 3/4 in
Height
6-7/8 in
Details
Item
Electrical Box
Capacity
21 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Standard
UL Listed
Description
Square Boxes and Extension Rings are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches, receptacles and to support light fixtures. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. 8-32 cover mounting screws are assembled.
- •
- • 1-1/2 in. Deep
- • Welded with Conduit KO's
- • 1/2" & 3/4" Knockouts
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.