Zoro Homepage
This item is Discontinued.
Raco Electrical Box, 30.3 cu in, Wall Box Type, 2 Gangs, Steel 8235

Electrical Box, 30.3 cu in, Wall Box Type, 2 Gangs, Steel (Discontinued)

  • Mfr # 8235
  • Zoro # G3987572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8235
Zoro #
G3987572
UPC #
50169002353
Country of Origin
United States

Dimensions

Width
4.436 in
Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
7.01 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Standard
UL Listed
Wiring System
Conduit
Certified Listed
UL Listed
Fire Resistance
Yes

Description

Square Boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches receptacles and to support light fixtures. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. 8-32 cover mounting screws are assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.