Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Electrical Box, 42 cu in, Square Box Type, Steel 8257

Electrical Box, 42 cu in, Square Box Type, Steel (Discontinued)

  • Mfr # 8257
  • Zoro # G7669889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8257
Zoro #
G7669889
UPC #
50169002575
Country of Origin
United States

Dimensions

Width
4.688 in
Depth
2.188 in
Conduit Size
1/2 in, 3/4 in
Height
4.688 in

Details

Item
Electrical Box
Capacity
42 cu in
Box Type
Square
Material
Steel
Opening Shape
Square
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Combination screw heads provide for faster installation.; TKO knockouts allow for design and installation flexibility.
Certified Listed
UL Listed
Raised Ground
Yes
Standard
UL Listed
Wiring System
Conduit

Description

Steel outlet boxes square welded conduit wiring system. Two 1/2 inch and ten TKO conduit knockouts (sides). One 1/2 inch two 3/4 inch and two TKO conduit knockouts (bottom). No bracket installed in ceilings or walls for lighting fixtures or receptacles. Combination cover screw heads provide for faster mud ring or cover installation. UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.