Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, 0 Gangs, Steel, Electrical Box Type

  • Mfr # 926

  • Zoro # G5491136


product price: $19.69
/ea

Key Features

Number of Gangs
0 Gangs
Material
Steel
Nominal Length
16 in to 24 in
Nominal Width
16 in to 24 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926
Zoro #
G5491136
UPC #
050169009260
Country of Origin
China

Dimensions

Nominal Length
16 in to 24 in
Nominal Width
16 in to 24 in
Nominal Depth
1-1/2 in
Conduit Size (In.)
1/2"
Depth
1.5 in
Width
4-1/4 in
Length
16 in to 24 in
Height
3.03"
Overall Width
22 1/2 in
Box Depth
1 1/2 in
Overall Depth
1 1/2 in
Overall Height
4 in
Box Diameter
4 in

Details

Item
Bracket
Number of Gangs
0 Gangs
Material
Steel
Box Type
Electrical
Color
Gray
Number of 1/2 In. Side Knockouts
0
Sub-Category
Mounting Accessories
For Use With
Ceiling Fans and Light Fixture
Design
Round
Includes
Mounting Hardware and Instructions
Capacity
15.5 cu. in.
Function
Ceiling Fan Support Brace
Standards
UL Listed
Characteristics
Built-In Plastic Insider, Kwik Brace
Number of 3/4" Side Knockouts
0
Number of 1/2 In. Back Knockouts
2
Number of 1" Side Knockouts
0
Number of 3/4" Back Knockouts
0
Fixture Lbs., 24 in. Joist Span
90 lb.
Fixture Lbs., 16 in. Joist Span
210 lb.
Certified Listed
UL Listed
Old Work or New Work
New Work
Ceiling Fan Lbs., 16 in. Joist Span
70 lb.
Ceiling Fan Lbs., 24 in. Joist Span
70 lb.
Drawn or Welded
Drawn
Fixture Type
Ceiling;Light
Fixture Lbs.
90-210 lb.
Raised Ground
Yes
Standard
UL Listed
Ceiling Fan Rated
Fan Rated
Features
Slides apart to accommodate joist spacing from 16 in. to 24 in., screws provided; Metal protection plate included; Nail spurs for easy brace positioning; #10-32, 1 in. long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions; Supplied with two 1/2 in. knockouts; Easy installation, up front ground screw; Easy to follow instructions and mounting hardware included
Bracket Type
Adjustable Bar Hanger
For Construction Type
New Construction
Number of 3/4 in Back Knockouts
0
Number of 1 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1/2 in Back Knockouts
2
Number of 1/2 in Side Knockouts
0
Box Shape
Round

Description

Box Support Bracket, Box Type Round, Number of Gangs 1, Bracket Type Adjustable Bar Hanger, Capacity 15.8 cu in, Material Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 0, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 0, Nominal Depth 1 1/2 in, Nominal Length 16 in to 24 in, Nominal Width 16 in to 24 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.