Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, 0 Gangs, Steel, Electrical Box Type

  • Mfr # 936

  • Zoro # G5491127


product price: $18.69
/ea

Key Features

Number of Gangs
0 Gangs
Material
Steel
Nominal Length
16 in to 24 in
Nominal Width
16 in to 24 in
Nominal Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936
Zoro #
G5491127
UPC #
050169009369
Country of Origin
China

Dimensions

Nominal Length
16 in to 24 in
Nominal Width
16 in to 24 in
Nominal Depth
1-1/2 in
Conduit Size (In.)
1/2"
Width
4.22 in
Depth
1.5 in
Length
16 in to 24 in
Height
2.78"
Box Diameter
4 in
Overall Height
4 in
Overall Depth
1 1/2 in
Box Depth
1 1/2 in
Overall Width
22 1/2 in

Details

Item
Bracket
Number of Gangs
0 Gangs
Material
Steel
Box Type
Electrical
Color
Gray
Number of 1/2 In. Side Knockouts
0
Standards
cULus
For Use With
Ceiling Fans and Light Fixture
Function
Ceiling Fan Support Brace
Capacity
15.8 cu. in.
Characteristics
Built-In Plastic Insider, Retro Brace
Design
Round
Includes
Mounting Hardware and Instructions
Sub-Category
Mounting Accessories
Number of 1/2 In. Back Knockouts
2
NEMA/IEC Frame
NEMA OS-1
Number of 3/4" Back Knockouts
0
Number of 1" Side Knockouts
0
Number of 3/4" Side Knockouts
0
Fixture Lbs., 16 in. Joist Span
110 lb.
Certified Listed
cULus Listed
Old Work or New Work
New Work;Old Work
Raised Ground
Yes
Standard
cULus Listed
Fixture Lbs., 24 in. Joist Span
50 lb.
Ceiling Fan Lbs., 24 in. Joist Span
35 lb.
Fixture Type
Ceiling;Light
Ceiling Fan Lbs., 16 in. Joist Span
70 lb.
Fixture Lbs.
50-110 lb.
Drawn or Welded
Drawn
Ceiling Fan Rated
Fan Rated
Features
Adjustable for joist spacing from 16 in to 24 in; Simple "tool free" expansion of brace; #10-32, 1 in long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions; Supplied with two 1/2 in. knockouts; Easy installation, up front ground screw; Easy to follow instructions and mounting hardware included
Bracket Type
Adjustable Bar Hanger
Number of 1 in Side Knockouts
0
For Construction Type
New Construction, Remodel
Number of 3/4 in Side Knockouts
0
Box Shape
Round
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
2
Number of 3/4 in Back Knockouts
0

Description

Box Support Bracket, Box Type Round, Number of Gangs 1, Bracket Type Adjustable Bar Hanger, Capacity 15.8 cu in, Material Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 0, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 0, Nominal Depth 1 1/2 in, Nominal Length 16 in to 24 in, Nominal Width 16 in to 24 in, NEMA/IEC Frame NEMA OS-1, Color Gray, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.