Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Steel, Cable Box Type

  • Mfr # 4PRAC

  • Zoro # G3757542


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Material
Steel
Box Type
Cable
Height
8.188 in
Width
1.219 in
Features
Face mount stud bracket allows bracket/box to directly mount to any type of stud - metal (open or closed sides) or wood; Supports up to 4 square boxes and mudrings; Integrated top cable support manages cables entering assembly per current NEC requirements; Easy to use, integrated locking tabs hold cable securely in place - simply snap cable in, no additional hardware required; 12 built-in cable holders - accepts cable ranges 12-2 MC to 10-4 MC; Stud bracket features centering hole for easy locating of bracket to correct height from center of device to floor; Unique box locking tab secures box to bracket for transporting to job site. Tab design allows mudring to be removed from box without disengaging from; Built-in, flip-out far side supports will accommodate either 2-1/2 in., 3-1/2 in., or 3-5/8 in. stud depths. For 5-1/2 in. or 6 in., simply break out included far extensions and add to flip-out support with screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRAC
Zoro #
G3757542
UPC #
050169970072
Country of Origin
United States

Dimensions

Height
8.188 in
Width
1.219 in
Length
24-3/8 in
Nominal Length
24.375 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Cable
Features
Face mount stud bracket allows bracket/box to directly mount to any type of stud - metal (open or closed sides) or wood; Supports up to 4 square boxes and mudrings; Integrated top cable support manages cables entering assembly per current NEC requirements; Easy to use, integrated locking tabs hold cable securely in place - simply snap cable in, no additional hardware required; 12 built-in cable holders - accepts cable ranges 12-2 MC to 10-4 MC; Stud bracket features centering hole for easy locating of bracket to correct height from center of device to floor; Unique box locking tab secures box to bracket for transporting to job site. Tab design allows mudring to be removed from box without disengaging from; Built-in, flip-out far side supports will accommodate either 2-1/2 in., 3-1/2 in., or 3-5/8 in. stud depths. For 5-1/2 in. or 6 in., simply break out included far extensions and add to flip-out support with screw
Certified Listed
UL Listed

Description

Box Support,Cable Holder,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.