Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mounted Box Support, NOVAL Accessory, Mounting Bracket

  • Mfr # 9010

  • Zoro # G3755278


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Box Type
Mounting Bracket
Width
20.625 in
Height
5.375"
Length
5.375 in
Features
Fold back stabilizer prevents bracket from being pushed back in wall cavity during drywall installation; Designed for mounting square boxes 12" or 18" above floor. Mounts to metal or wood plate; Mounts 4" or 4-11/16" sq. boxes; Box can be mounted on support without drywall ring to save time by providing maximum working area in box; When mounted, raised cover is brought to within 1/16" of drywall everytime and will not bulge or break drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9010
Zoro #
G3755278
UPC #
050169090107
Country of Origin
United States

Dimensions

Width
20.625 in
Height
5.375"
Length
5.375 in
Nominal Length
0.468 in

Details

Item
Floor Mounted Box Support
Box Type
Mounting Bracket
Features
Fold back stabilizer prevents bracket from being pushed back in wall cavity during drywall installation; Designed for mounting square boxes 12" or 18" above floor. Mounts to metal or wood plate; Mounts 4" or 4-11/16" sq. boxes; Box can be mounted on support without drywall ring to save time by providing maximum working area in box; When mounted, raised cover is brought to within 1/16" of drywall everytime and will not bulge or break drywall
Certified Listed
cULus Listed
Standard
cULus Listed
Material
Steel

Description

Box Support,Floor Mounted,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.