Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Ring, Galvanized steel, Square Box Type

  • Mfr # 206RAC

  • Zoro # G0282265

CAD Available

product price: $6.99
/ea

Key Features

CAD Drawing
Material
Galvanized steel
Box Type
Square
Color
Silver
For Use With
Drywall Applications 3/8" to 1-1/2"
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206RAC
Zoro #
G0282265
UPC #
050169002063
Country of Origin
Mexico

Dimensions

Length
4 in
Width
4.88 in
Depth
0.0625 in
Overall Length
2 in
Height
4.75"
For Drywall Thickness
3/8 in, 1 1/2 in
Overall Depth
0.06 in
Overall Width
4.88 in

Details

CAD Available
Yes
Item
Ring
Material
Galvanized steel
Box Type
Square
Color
Silver
For Use With
Drywall Applications 3/8" to 1-1/2"
Sub-Category
Mounting Accessories
Standards
cULus Listed
Includes
Combo Head Screws
Function
Works in 3/8 in to 1 1/2 in Thick Wall or Ceiling Applications
Characteristics
For Drywall Applications From 3/8" to 1 1/2"
Certified Listed
UL Listed
Application
RACO® RETRO-RING® is used to position any depth, 4 in. square steel junction box in a sheet rock covered wall cavity;206RAC is used in old work installations where one or two devices are required
Standard
UL Listed
Features
RACO® RETRO-RING® works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications; Small footprint is covered by most popular life safety devices; Steel old work wings allow for secure mounting of box and devices to wall; Includes one wall template per carton; 206RAC allows for installation of steel low voltage partition for power/data applications. One or two devices mount directly to 206RAC
Number of Gangs
2

Description

4 in. Square RETRO-RING, Old Work, Used for Mounting of One of Two Device Applications
•RACO RETRO-RING works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications
•Small footprint is covered by most popular life safety devices
•Steel old work wings allow for secure mounting of box and devices to wall
•Includes one wall template per carton
•206RAC allows for installation of steel low voltage partition for power/data applications. One or two devices mount directly to 206RAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.