Zoro Homepage
This item is Discontinued.
Raco Electrical Box, 47.8 cu in, Wall Box Type, 3 Gangs, Steel 686

Electrical Box, 47.8 cu in, Wall Box Type, 3 Gangs, Steel (Discontinued)

  • Mfr # 686
  • Zoro # G1920028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686
Zoro #
G1920028
UPC #
50169006863
Country of Origin
Mexico

Dimensions

Width
6.970 in
Depth
2-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
7-5/8 in

Details

Item
Electrical Box
Capacity
47.8 cu in
Box Type
Wall
Number of Gangs
3 Gangs
Material
Steel
Opening Shape
Rectangular
Color
Gray
Features
Reference the Box Selection section in the front of this catalog for complete description of bracket types and features.; Supplied with eleven (11) 1/2 and 3/4 in. concentric knockouts; Welded steel construction with "FM" bracket - 1/2 in. set back; Standard device spacing with tapped 6-32 holes for devices; Uses Raco 971 voltage partition; 47.8 cu. in. capacity
Knockouts
1/2 in;3/4 in
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit

Description

Switch Boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls. Device mounting holes are pre-tapped to accept 6-32 device screws.


  • • Multi-Device Switch Box
  • • 2-1/2 in. Deep
  • • Welded with Conduit KO's
  • • FM bracket for Metal or Wood Studs
  • • 1/2 in. Setback

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.