Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Switch Box, Wall Box Type, 1 Gang, Steel 410

Switch Box, Wall Box Type, 1 Gang, Steel (Discontinued)

  • Mfr # 410
  • Zoro # G8639271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410
Zoro #
G8639271
UPC #
50169004104
Country of Origin
United States

Dimensions

Length
4.233 in
Nominal Depth
1.5 in
Height
4.233 in
Width
2 in
Depth
1.874 in
Actual Depth
1.874 in

Details

Item
Switch Box
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Features
3 in. x 2 in., 1-1/2 in. deep; Non-gangable; L clamps provided for non-metallic sheathed cable (NMSC); Plaster ears allow a box to be used in "old work" applications; 7.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Accessory Type
Box

Description

Nongangable for single device mounting this box can be used to house a wiring device such as a switch or receptacle. The adjustable plaster ears allow the box to be used in old work applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.