
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519
Zoro #
G8627161
UPC #
50169005194
Country of Origin
Mexico
Dimensions
Nominal Depth
2.5 in
Height
2.27 in
Depth
2.72 in
Width
4-1/4 in
Length
2.27 in
Actual Depth
2.72 in
Details
Item
Switch Box
Number of Gangs
1
Material
Steel
Box Type
Wall Box
Color
Gray
Features
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Accessory Type
Box
Description
Gangable switch boxes offer the option of constructing a box to hold two or more devices. Plaster ears allow a box to be used in old work applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.