Zoro Homepage

Switch Box, 15.8 cu.in, Wall Box Type, 1 Gang, Steel

  • Mfr # 8355

  • Zoro # G8635570


product price: $9.59
/ea

Key Features

Accessory Type
Box
Capacity
15.8 cu.in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8355
Zoro #
G8635570
UPC #
50169003558
Country of Origin
United States

Dimensions

Length
3.625 in
Nominal Depth
2.84 in
Overall Width
3-1/2 in
Overall Depth
3.032 in
Conduit Size
1/2 in
Height
3.625 in
Actual Depth
3.032 in

Details

Item
Switch Box
Accessory Type
Box
Capacity
15.8 cu.in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Features
3 in. x 2 in., 2-27/32 in. deep; L clamps provided for non-metallic sheathed cable (NMSC); Extra wide for ease of GFCI installation; Gauging notches at 3/8 in., 1/2 in. and 5/8 in.; Supplied with one 1/2 in. knockout; Includes nails to fasten box to wood stud; Non-gangable; Acceptable for use in 2-hour fire rated walls
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
UL Listed

Description

Switch Boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches and receptacles. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls. Device mounting holes are pre-tapped to accept 6-32 device screws.


  • • Deep Switch Box
  • • 2-27/32 in. Deep
  • • Gangable with Nonmetallic Sheathed Cable Clamps
  • • S Bracket
  • • Includes 2 Nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.