Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Switch Box, Wall Box Type, 1 Gang, Steel 8601

Switch Box, Wall Box Type, 1 Gang, Steel (Discontinued)

  • Mfr # 8601
  • Zoro # G8633227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601
Zoro #
G8633227
UPC #
50169006016
Country of Origin
Mexico

Dimensions

Length
4.219 in
Height
4.219 in
Depth
3.782 in
Width
2-1/4 in
Nominal Depth
3.5 in
Actual Depth
3.782 in

Details

Item
Switch Box
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Features
3 in. x 2 in., 3-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with seven 1/2 in. knockouts; Includes plaster ears for "cut-in" or "old work" applications; 18 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Accessory Type
Box

Description

Gangable switch boxes offer the option of constructing a box to hold two or more devices. Plaster ears allow a box to be used in old work applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.