Zoro Homepage
This item is Discontinued.
Raco Switch Box, Wall Box Type, 1 Gang, Steel 8500

Switch Box, Wall Box Type, 1 Gang, Steel (Discontinued)

  • Mfr # 8500
  • Zoro # G1925783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500
Zoro #
G1925783
UPC #
50169005002
Country of Origin
Mexico

Dimensions

Length
4.192 in
Nominal Depth
2.5 in
Width
2 in
Depth
2-1/2 in
Height
4.192 in
Actual Depth
2.588 in

Details

Item
Switch Box
Accessory Type
Box
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit

Description

Gangable switch boxes offer the option of constructing a box to hold two or more devices. Plaster ears allow a box to be used in "old work" applications.


  • • Plaster Ears
  • • Gangable with Conduit KO's
  • • Gangable switch boxes offer the option of constructing a box to hold two or more devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.