Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Switch Box, Box Accessory, Switch Box 8504

Switch Box, Box Accessory, Switch Box (Discontinued)

  • Mfr # 8504
  • Zoro # G8639560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8504
Zoro #
G8639560
UPC #
050169005040
Country of Origin
Mexico

Dimensions

Length
7 in
Overall Width
2.203 in
Overall Depth
2.5 in
Height
7 in

Details

Item
Switch Box
Box Type
Switch
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed
Accessory Type
Box

Description

Used to house wiring devices such as switches or outlets. *


  • • Steel
  • • Deep Switch Box
  • • 1/2 in. Setback
  • • Gangable with Conduit KO's, TS Bracket
  • • Gangable switch boxes offer the option of constructing a box to hold two or more devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.