Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 1/2 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1132

  • Zoro # G3752259


product price: $2.59
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132
Zoro #
G3752259
UPC #
050169011324
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
9/16 in
Length
0.563 in
Height (In.)
1.156 in
Width
1.156 in
Overall Width
1 1/8 in
Inside Diameter
64 in
Outside Diameter
32 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 1/8 in
Dimensions
0.563 in x 1.156 in x 1.156 in
Height
1.156 in
Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
Application
Commercial Fittings
Standards
CSA Certified, UL Listed
Insulated
Yes
Insulation Type
Insulated
For Conduit Type
IMC, RMC
For Use With
Fittings, Threaded RMC
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Available in die-cast zinc (Add DC to end of catalog number when ordering); UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Thread Gender
Female
Compatible Conduit Type
RMC
Thread Type
NPT
Weight
0.05 lb
Industry Standard(s)
UL 514B
Fitting Type
Bushings
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Conduit Fitting Material
Malleable Iron

Description

Insulating Bushing, Iron, Trade Size 1/2 in, Overall Length 9/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 1 1/8 in, Overall Width 1 1/8 in, Weight 0.05 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Inside Diameter 64 in, Outside Diameter 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.