Zoro Homepage

IMC Bushing, 4 in, Threaded, Iron, Zinc Plated

  • Mfr # 1116

  • Zoro # G3752207


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Conduit Fitting Type
Bushing
Trade Size
4 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116
Zoro #
G3752207
UPC #
050169011164
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
15/16 in
Length
0.938 in
Width
4.906 in
Height (In.)
4.906 in
Overall Width
4 7/8 in
Inside Diameter
4.06 in
Compatible Conduit Trade Size
4 in
Outside Diameter
4.91 in
Overall Height
4 7/8 in
Height
4.906 in
Dimensions
0.938 in x 4.906 in x 4.906 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
For Use With
Threaded RMC
Application
Commercial Fittings
Insulation Type
Uninsulated
Insulated
No
For Conduit Type
RMC
Standards
CSA Certified, UL 514B, UL Listed
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Connection Orientation
Straight
Compatible Conduit Type
IMC, RMC
Weight
1.12 lb
Compatibility
GRC
Fitting Type
Bushings
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Paintable/Stainable
No
Conduit Type
Rigid/IMC

Description

Bushing, Iron, Trade Size 4 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 7/8 in, Overall Width 4 7/8 in, Weight 1.12 lb, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Inside Diameter 4.06 in, Outside Diameter 4.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.