Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 1-1/4 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1105

  • Zoro # G5491976


product price: $2.89
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105
Zoro #
G5491976
UPC #
050169011058
Country of Origin
India

Dimensions

Trade Size
1-1/4 in
Overall Length
5/8 in
Length
0.626 in
Height (In.)
2-1/8 in
Width
2-1/8 in
Outside Diameter
8 in
Overall Height
2 1/8 in
Overall Width
2 1/8 in
Compatible Conduit Trade Size
1 1/4 in
Inside Diameter
64 in
Dimensions
0.626 in x 2.125 in x 2.125 in
Height
2.125 in
Conduit Trade Size
1 1/4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
For Conduit Type
RMC, IMC
Includes
Clamp
For Use With
Fittings, Threaded RMC
Application
Commercial Fittings
Insulation Type
Uninsulated
Standards
CSA Certified, UL Listed
Insulated
No
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Thread Gender
Female
Thread Type
NPT
Compatible Conduit Type
RMC
Weight
0.18 lb
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Conduit Type
Rigid/IMC
Fitting Type
Bushings
Conduit Fitting Material
Malleable Iron

Description

Bushing, Iron, Trade Size 1 1/4 in, Overall Length 5/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded, Includes Clamp, Inside Diameter 64 in, Outside Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.