Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Cable Connector, Redi-Loc, 1/2 In 2700AJ

Cable Connector, Redi-Loc, 1/2 In (Discontinued)

  • Mfr # 2700AJ
  • Zoro # G2376044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700AJ
Zoro #
G2376044
UPC #
050169999998
Country of Origin
United States

Dimensions

Conduit Size
1/2"
NPT Size
1/2"
Trade Size - Metallic Building Cable Connector
1/2 in
Knockout Size
1/2"
Compatible Knockout Trade Size
1/2 in
Overall Height
27/32 in
Overall Width
27/32 in

Details

Color
Gray
Insulated
No
Item
Straight Connector - Snap-In Style
Use With - Metallic Building Cable
AC, HCF, MCI
Style - Connector
Straight
Box Connection
1/2 in NPT, Snap In
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Straight Connectors
Cable Clamping Method
Snap In
Description/Special Features
Armored Cable 14/2 to 12/4 Aluminum and Steel
Material - Cable Connector
Steel
Standards
UL Listed File No. E195966
Cable Opening Min.
0.43 in
Material
Steel
Cable Opening Max.
0.575 in
For Use With
AC, HCF, MCI
For Maximum Cable OD
0.58 in
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.43 in
Weight
0.04 lb
Connection Type
Snap-In Box Connection
Connector Style
Straight

Description

Straight Connector - Snap-In Style, Box Connection 1/2 in NPT, Trade Size 1/2 in, Steel, Insulated No, Gray, For Use With AC, HCF, MCI, UL Listed File No. E195966, Connector Style Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push In, For Maximum Cable OD 0.58 in, For Minimum Cable OD 0.43 in, Includes Armored Cable 14/2 to 12/4 Aluminum and Steel, Overall Height 27/32 in, Overall Length 1 1/16 in, Overall Width 27/32 in, Corrosion Resistant, Weight 0.04 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.