Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Cable Connector, Redi-Loc II, Steel 2720

Cable Connector, Redi-Loc II, Steel (Discontinued)

  • Mfr # 2720
  • Zoro # G4604187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720
Zoro #
G4604187
UPC #
050169027202
Country of Origin
United States

Dimensions

Conduit Size
1/2"
Trade Size - Metallic Building Cable Connector
1/2 in
Knockout Size
1/2"
Overall Width
27/32 in
Overall Height
27/32 in
Compatible Knockout Trade Size
1/2 in

Details

Insulated
No
Item
Straight Connector - Snap-In Style
For Use With
AC, HCF, MCI
Cable Clamping Method
Snap In
Box Connection
1/2 in NPT, Snap In
Use With - Metallic Building Cable
AC, HCF, MCI
Style - Connector
Straight
Cable Opening Max.
0.52 in
Material
Steel
Fitting Sub-Category
Straight Connectors
Material - Cable Connector
Steel
Item - Building Cable Connector
Metallic Sheath Cable Connector
Standards
UL Listed File No. E195966
Cable Opening Min.
0.37 in
Connection Type
Snap-In Box Connection
For Maximum Cable OD
0.52 in
Weight
0.04 lb
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.37 in
Connector Style
Straight

Description

Straight Connector - Snap-In Style, Box Connection 1/2 in NPT, Trade Size 1/2 in, Steel, Insulated No, Gray, Red, For Use With AC, HCF, MCI, UL Listed File No. E195966, Connector Style Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push In, No Tools Needed, For Maximum Cable OD 0.52 in, For Minimum Cable OD 0.37 in, Overall Height 27/32 in, Overall Length 1 1/16 in, Overall Width 27/32 in, Corrosion Resistant, Weight 0.04 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.