Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting NM Sheathed Cable Connector, 1/2 in, Push-On, Thermoplastic, Electro Zinc Plated

  • Mfr # 4714

  • Zoro # G1819894


product price: $2.25
/ea

Key Features

Conduit Fitting Type
NM Sheathed Cable Connector
Trade Size
1/2 in
Connection Type
Push-On
Material
Thermoplastic
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4714
Zoro #
G1819894
UPC #
050169047149
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
5/8 in
Knockout Size
1/2"
Length
0.625 in
Width
1.14 in
Compatible Knockout Trade Size
1/2 in
Overall Height
1 1/8 in
Overall Width
1 1/8 in
Dimensions
0.625 in x 1.14 in x 1.14 in
Height
1.14 in

Details

Item
Conduit Fitting
Conduit Fitting Type
NM Sheathed Cable Connector
Connection Type
Push-On
Material
Thermoplastic
Finish
Electro Zinc Plated
Color
Black
Style - Connector
Straight
Cable Clamping Method
Snap-In Style
Standards
CUL, UL Listed File E195971
Box Connection
1/2 in NPT
Insulated
Yes
Use With - Nonmetallic Building Cable
(1) 10/2, (1) 10/3 with Ground; (2) 14/2, (1) 12/2, (1) 12/3, (1) 14/3, (2) 12/2 with Ground; (1) 14/2 and (1) 12/2 With Ground; (1) 12/2 and (1) 10/2 with Ground; (1)14/2 and (1) 10-2 with Ground, Oval Cable: (1) 14/2
Description/Special Features
Connects Nonmetallic Sheathed Cable To A Box
Connector Type
Clamp
Features
Installs from inside the box: The unique design allows the installer to run the NMSC through the knockout to the desired length before snapping the connector into the knockout. No more need to cut an oversized hole for an old work box and connector installation; UL listed for use with eccentric knockouts: THE INSIDER is the only NMSC Connector that has been U.L. tested for use with an eccentric knockout. No need to worry about the unused knockout pulling out; Accepts single and dual runs of NMSC: THE INSIDER can accommodate one of the widest ranges of NMSC combinations in the industry. There's no need to stock anotherconnector; Snap-in design for ½" knockouts: THE INSIDER locks into the removed knockout securely.No need to waste time with installing locknuts; One piece nonmetallic construction: THE INSIDER resists corrosion and offers insulation protection. THE INSIDER is made of a tough engineered thermoplastic and conforms to the requirements of UL514B, UL514C and CSA. THE INSIDER can be used in exposed and concealed ceilings and walls; Easy removal: If you make a mistake, THE INSIDER can be removed easily by pushing one of the locking wing tabs with a screwdriver.; Accepts UL Listed Voltage Partition - Cat. No. 981; 1/2 in. trade size: NMSC wire - 14/2, 14/3, 12/2, 12/3, 10/2, 10/3 with ground
Connection Orientation
Straight
Resistance Properties
Corrosion Resistant
For Maximum Cable OD
2.59 mm
For Minimum Cable OD
1.63 mm
Connector Style
Straight
Accessory Type
Fitting
Certified Listed
cULus Listed
Conduit Type
Nonmetallic Sheathed Cable (NMSC)
Fitting Type
Connectors
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Fitting Sub-Category
Straight Connectors

Description

Plastic Connector, Snap-In, Box Connection 1/2 in NPT, For Use With 10/2, 10/3 with ground, 12/2, 12/3, 14/2, 14/3, Insulated Yes, Thermoplastic, Standards CUL, UL Listed File E195971, Cable Clamping Method (2) Plastic Pawls, Color Black, Connection Orientation Straight, Connection Type Push-In, Connector Style Straight, For Maximum Cable OD 2.59 mm, For Minimum Cable OD 1.63 mm, Overall Height 1 1/8 in, Overall Length 5/8 in, Overall Width 1 1/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.