Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1/2 in, Set Screw, Steel, Electro Zinc Plated, Gray; Red

  • Mfr # 2800

  • Zoro # G1251311


product price: $1.25
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800
Zoro #
G1251311
UPC #
050169028001
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1 7/16 in
NPT Size
1/2"
Knockout Size
1/2"
Length
1.438 in
Height (In.)
0.88 in
Width
7/8 in
Overall Height
7/8 in
Overall Width
7/8 in
Compatible Knockout Trade Size
1/2 in
Dimensions
1.438 in x 0.875 in x 0.88 in
Height
0.88 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Electro Zinc Plated
Color
Gray; Red
Cable Clamping Method
1 Screw
Insulated
No
Style - Connector
Straight
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Standards
CUL, UL Listed File No. E195966
Description/Special Features
For MCI A/C And HCF Cables
Box Connection
1/2 in NPT
Connector Type
Screw-In
Application
Commercial Fittings
For Use With
AC, Flexible Conduit, MC
Features
Easy to install, just tilt, insert and snap down; Tri-head screw/clamp design - connector can be installed by using a slotted, Phillips or Robertson head screwdriver; Integral insuliner provides maximum wire protection; Durable all-steel construction; Zinc electroplated for corrosion protection; Additional sizes available
Resistance Properties
Corrosion Resistant
Connector Style
Straight
Weight
0.08 lb
Certified Listed
UL Listed
Fitting Type
Connectors
Conduit Type
Armored Cable/Metal Clad (AC/MC)
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Straight Connectors

Description

Straight Connector - Set Screw Clamp Style, Box Connection 1/2 in NPT, Trade Size 1/2 in, Steel, Insulated No, Gray, Red, For Use With AC, Flexible Conduit, MC, CUL, UL Listed File No. E195966, Connector Style Straight, 1 Screw, Compatible Knockout Trade Size 1/2 in, Connection Type Set Screw, Overall Height 7/8 in, Overall Length 1 7/16 in, Overall Width 7/8 in, Corrosion Resistant, Weight 0.08 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.