Zoro Homepage

Cable Hanger, Conduit; EMT Use, 1 in, Steel, Galvanized

  • Mfr # 2054

  • Zoro # G013865426


product price: $0.66
/ea
Sold in multiples of 100 for $66.00

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
Includes
Bolt, Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2054
Zoro #
G013865426
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 7/16 in
Overall Width
7/8 in
Mounting Hole Diameter
0.25 in
Compatible Nominal Conduit/Pipe Size
1 in
Overall Height
1 3/16 in

Details

Item
Cable Hanger
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
Includes
Bolt, Nut
Standards
cULus Listed, UL COC - E195968-1
Sub-Category
Conduit Hangers
Weight
0.12 lb
Compatible Conduit Type
EMT, IMC, RMC
Static Load Capacity
50 lb
Resistance Properties
Corrosion Resistant

Description

Conduit and Cable Hangers, Steel, Finish Pregalvanized, Overall Length 2 7/16 in, Overall Width 7/8 in, Overall Height 1 3/16 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Conduit, Includes Bolt, Nut, Mounting Hole Diameter 0.25 in, Mounting Location Ceiling, Wall, Resistance Properties Corrosion Resistant, cULus Listed, UL COC - E195968-1, Static Load Capacity 50 lb, Conduit Hangers, Weight 0.12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.