Zoro Homepage

Cable Hanger, Conduit; EMT Use, 5 in, Steel, Galvanized

  • Mfr # 2058

  • Zoro # G413865422


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Nominal/Conduit Pipe
5 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058
Zoro #
G413865422
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 7/8 in
Compatible Nominal Conduit/Pipe Size
2 in
Overall Height
2 11/32 in
Overall Width
1 1/4 in
Mounting Hole Diameter
0.31 in

Details

Item
Cable Hanger
Nominal/Conduit Pipe
5 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
Includes
Bolt, Nut
Sub-Category
Conduit Hangers
Standards
cULus Listed, UL COC - E195968-1
Weight
0.25 lb
Static Load Capacity
100 lb
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
EMT, IMC, RMC

Description

Conduit and Cable Hangers, Steel, Finish Pregalvanized, Overall Length 3 7/8 in, Overall Width 1 1/4 in, Overall Height 2 11/32 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Conduit, Includes Bolt, Nut, Mounting Hole Diameter 0.31 in, Mounting Location Ceiling, Wall, Resistance Properties Corrosion Resistant, cULus Listed, UL COC - E195968-1, Static Load Capacity 100 lb, Conduit Hangers, Weight 0.25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.