Zoro Homepage

Cable Hanger, Conduit; EMT Use, Steel, Galvanized

  • Mfr # 2052

  • Zoro # G513865377


product price: $0.70
/ea

Key Features

Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
Standards
cULus Listed, UL 514B, UL COC - E195968-1
Includes
Bolt, Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052
Zoro #
G513865377
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 13/16 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Mounting Hole Diameter
0.25 in
Overall Width
3/4 in
Overall Height
25/32 in

Details

Item
Cable Hanger
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT
Standards
cULus Listed, UL 514B, UL COC - E195968-1
Includes
Bolt, Nut
Sub-Category
Conduit Hangers
Static Load Capacity
50 lb
Weight
0.08 lb
Compatible Conduit Type
EMT, IMC, RMC
Resistance Properties
Corrosion Resistant
Nominal/Conduit Pipe
1/2 in

Description

Conduit and Cable Hangers, Steel, Finish Pregalvanized, Overall Length 1 13/16 in, Overall Width 3/4 in, Overall Height 25/32 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Conduit, Includes Bolt, Nut, Mounting Hole Diameter 0.25 in, Mounting Location Ceiling, Wall, Resistance Properties Corrosion Resistant, cULus Listed, UL 514B, UL COC - E195968-1, Static Load Capacity 50 lb, Conduit Hangers, Weight 0.08 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.