CAD Drawings
Download CAD Files
Cable Protection Plate, Pre-Galvanized Steel, Partition Box Type
Mfr # 2709
Zoro # G3230394
CAD Available
product price: $1.29
/eaKey Features
CAD Drawing
Material
Pre-Galvanized Steel
Box Type
Partition
Color
Silver
Depth
0.0625 in
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2709
Zoro #
G3230394
UPC #
050169027097
Country of Origin
United States
Dimensions
Depth
0.0625 in
Width
1-1/2 in
Length
2.56 in
Overall Length
0.53 in
Height
2.563"
Overall Width
1.5 in
Overall Depth
0.06 in
Details
CAD Available
Yes
Item
Cable Protection Plate
Material
Pre-Galvanized Steel
Box Type
Partition
Color
Silver
Standards
cULus
Sub-Category
Mounting Accessories
For Use With
Single and Two Gang Boxes
Characteristics
Corrosion Resistant
Certified Listed
cULus Listed
Standard
cULus Listed
Certifications & Standards
C,UL,US Meets 2005 NEC Article 334.15(B)
Features
Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Made of pre-galvanized .0625 in. thick steel; 1/2 in. integral spikes used to mount to wood stud; cUL/US listed
For Product Type
Single and Two Gang Boxes
Description
Cable Protection Plate, Mounting Accessories, Material Steel, Silver Color, For Use With Single and Two Gang Boxes, Corrosion Resistant, Length 2.56 in, Width 1.5 in, Depth 0.0625 in, Standards cULus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.