Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, Pre-Galvanized Steel, Partition Box Type

  • Mfr # 2712R

  • Zoro # G4412082


product price: $0.48
/ea

Key Features

Material
Pre-Galvanized Steel
Box Type
Partition
Color
Silver
Length
2-3/4 in
Sub-Category
Mounting Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712R
Zoro #
G4412082
UPC #
050169127124
Country of Origin
United States

Dimensions

Length
2-3/4 in
Width
1-1/2 in
Depth
2.625 in
Overall Length
2.63 in
Height
0.063"
Overall Depth
0.06 in
Overall Width
1.5 in

Details

Item
Cable Protection Plate
Material
Pre-Galvanized Steel
Box Type
Partition
Color
Silver
Sub-Category
Mounting Accessories
For Use With
Nonmetallic Cables or Raceway Wires
Characteristics
Corrosion Resistant, Interlocking Design
Standards
cULus
Standard
cULus Listed
Certified Listed
cULus Listed
Features
Innovative, interlocking design does not allow nail or screw penetration through gaps or holes; Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Unique interlocking feature allows installer to easily increase area that requires protection; Pre-galvanized steel construction provides strength; Protects electrical wires and cables running through wood members from accidental nail, drill and screw penetration; Ideal for protecting NMSC and raceway wire; UL listed for safety and peace of mind; 1/2 in. spikes to mount cable protector to wood stud
For Product Type
NMSC, Raceway Wire

Description

Cable Protection Plate, Mounting Accessories, Material Steel, Silver Color, For Use With Nonmetallic Cables or Raceway Wires, Corrosion Resistant, Interlocking Design, Length 2.75 in, Width 1.5 in, Depth 2.625 in, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.