Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, Pre-Galvanized Steel, Partition Box Type

  • Mfr # 2713R

  • Zoro # G4418531


product price: $0.71
/ea

Key Features

Material
Pre-Galvanized Steel
Box Type
Partition
Color
Silver
Sub-Category
Mounting Accessories
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713R
Zoro #
G4418531
UPC #
050169127131
Country of Origin
United States

Dimensions

Depth
5 in
Width
1-1/2 in
Length
5 in
Overall Length
5 in
Height
0.063"
Overall Width
1.5 in
Overall Depth
0.06 in

Details

Item
Cable Protection Plate
Material
Pre-Galvanized Steel
Box Type
Partition
Color
Silver
Sub-Category
Mounting Accessories
For Use With
Nonmetallic Cables or Raceway Wires
Standards
cULus
Characteristics
Corrosion Resistant, Interlocking Design
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Innovative, interlocking design does not allow nail or screw penetration through gaps or holes; Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Unique interlocking feature allows installer to easily increase area that requires protection; 1/2 in. Spikes used to mount to wood stud; Wire and cable protection for non-metallic sheathed cable wiring in wood studs; Puzzle configuration interlocks two or more plates where additional protection is required. Eliminates gaps in when two or more plates are used; Pre-galvanized, 0.051 in. thick steel
For Product Type
Box

Description

Cable Protection Plate, Mounting Accessories, Material Steel, Silver Color, For Use With Nonmetallic Cables or Raceway Wires, Corrosion Resistant, Interlocking Design, Length 5 in, Width 1.5 in, Depth 5 in, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.