Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, Pre-Galvanized Steel, Partition Box Type

  • Mfr # 2713

  • Zoro # G3754112


product price: $0.55
/ea
Sold in multiples of 50 for $27.50

Key Features

Material
Pre-Galvanized Steel
Box Type
Partition
Width
1-1/2 in
Length
5 in
Height
0.051"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713
Zoro #
G3754112
UPC #
050169027134
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
5 in
Height
0.051"
Nominal Width
1.5 in

Details

Item
Cable Protection Plate
Material
Pre-Galvanized Steel
Box Type
Partition
Features
Innovative, interlocking design does not allow nail or screw penetration through gaps or holes; Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Unique interlocking feature allows installer to easily increase area that requires protection

Description

Cable Protector Plate,5 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.