Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Flange, 2 Gangs, Flanges Box Type

  • Mfr # 6293

  • Zoro # G3755068


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
2 Gangs
Box Type
Flanges
Color
Brass
Width
6 in
Length
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6293
Zoro #
G3755068
UPC #
050169062937
Country of Origin
United States

Dimensions

Width
6 in
Length
8.13 in
Height
0.47 in

Details

Item
Carpet Flange
Number of Gangs
2 Gangs
Box Type
Flanges
Color
Brass
Standard
UL Listed
Application
Carpet
Certified Listed
UL Listed
Features
Rectangular carpet flanges are available in brass or clear polycarbonate; Fits RACO® brass rectangular covers; Solid brass construction

Description

Carpet Flange,Rect,2-Gang,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.