Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sub-Plate, Floor Box Type, 2 Gang, 6296, Rectangle Cover Type

  • Mfr # 6296

  • Zoro # G3755110


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
For Box Shape
Rectangle
Cover Type
Rectangle
Overall Length
7.59 in
Overall Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6296
Zoro #
G3755110
UPC #
050169062968
Country of Origin
United States

Dimensions

Overall Length
7.59 in
Overall Width
5.51 in
Overall Height
0.31 in

Details

Item
Floor Sub-Plate
Box Type
Floor
Number of Gangs
2
For Box Shape
Rectangle
Cover Type
Rectangle
Material
6296
Color
Clear
Cover Shape
Rectangle

Description

Carpet Flange,Rect,2-Gang,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.