Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 3 Gang, Polycarbonate, Single Receptacle Cover Type

  • Mfr # 6297

  • Zoro # G3755180


product price: $68.99
/ea

Key Features

Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Single Receptacle
Overall Length
10.82 in
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6297
Zoro #
G3755180
UPC #
050169062975
Country of Origin
United States

Dimensions

Overall Length
10.82 in
Overall Width
5-1/2 in
Overall Height
0.31 in

Details

Item
Box Cover
Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Polycarbonate
Color
Clear

Description

Carpet Flange,Rect,3-Gang,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.