Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, Box Accessory, Partition

  • Mfr # 2712-9R

  • Zoro # G3755908


product price: $25.89
/ea

Key Features

Box Type
Partition
Length
2.625 in
Width
1-1/2 in
Height
0.063"
Certified Listed
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712-9R
Zoro #
G3755908
UPC #
050169999189
Country of Origin
United States

Dimensions

Length
2.625 in
Width
1-1/2 in
Height
0.063"
Nominal Width
1.5 in

Details

Item
Cable Protection Plate
Box Type
Partition
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Innovative, interlocking design does not allow nail or screw penetration through gaps or holes; Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Unique interlocking feature allows installer to easily increase area that requires protection; 1/2 in. spikes used to mount to wood stud; Wire and cable protection for non-metallic sheathed cable wiring in wood studs; Puzzle configuration interlocks two or more plates where additional protection is required. Eliminates gaps in when two or more plates are used; Pre-galvanized, 0.051 in. thick steel
Material
Pre-galvanized steel

Description

Cable Protector Plate,2-3/4 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.