Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, Plate Accessory, 2713-9R

  • Mfr # 2713-9R

  • Zoro # G3755932


product price: $47.99
/ea

Key Features

Width
1-1/2 in
Length
5 in
Height
5"
Standard
UL Listed
Certified Listed
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713-9R
Zoro #
G3755932
UPC #
050169927137
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
5 in
Height
5"
Nominal Width
1.500 in

Details

Item
Cable Protection Plate
Standard
UL Listed
Certified Listed
UL Listed
Application
Protects nonmetallic sheathed cable or raceway type wires running through wood studs from accidental nail, screw, or drill penetration. Also applies to plumbing to protect nonmetallic piping
Features
Innovative, interlocking design does not allow nail or screw penetration through gaps or holes; Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Unique interlocking feature allows installer to easily increase area that requires protection; Sold as a contractor pack
Material
Pre-galvanized steel

Description

Cable Protector Plate,5 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.