
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936
Zoro #
G8657097
UPC #
50169009369
Country of Origin
China
Dimensions
Length
14 in
Width
4.220 in
Depth
1-1/2 in
Conduit Size
1/2 in
Height
2.78 in
Details
Item
Electrical Box
Capacity
15.8 cu in
Box Type
Ceiling
Material
Acier
Features
Knockouts
1/2 in
Raised Ground
Yes
Certified Listed
cULus Listed
Ceiling Fan Lbs., 24 in. Joist Span
35 lb.
Fixture Type
Ceiling;Light
Fixture Lbs., 16 in. Joist Span
110 lb.
Collection Name
RETRO-BRACE®; THE INSIDER®
Ceiling Fan Rated
Yes
Fixture Lbs.
50-110 lb.
Standard
cULus Listed
Ceiling Fan Lbs., 16 in. Joist Span
70 lb.
Fixture Lbs., 24 in. Joist Span
50 lb.
Description
Raco 1-1/2 inch deep ceiling fan rated box is designed, tested and UL listed for the dynamic loads of ceiling fans. Use this product when replacing an existing ceiling fan. Designed with the installer in mind and rich in time saving features. A variety of products are available to meet nearly every application. Raco Insider connector is included for use with non metallic sheathed cable.
- •
- • 1-1/2 in. Deep Box
- • For installations of heavy lighting fixtures or ceiling paddle fans
- • Adjustable for joist spacing from 16" to 24"
- • Outlet box can be positioned in any location along its length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.