Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.8 cu in, Ceiling Box Type, Steel, Round Shape

  • Mfr # 296

  • Zoro # G3750457


product price: $7.19
/ea
Sold in multiples of 8 for $57.52

Key Features

Capacity
15.8 cu in
Box Type
Ceiling
Material
Steel
Overall Width
4-1/2 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296
Zoro #
G3750457
UPC #
050169002964
Country of Origin
China

Dimensions

Overall Width
4-1/2 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
4-1/4 in

Details

Item
Electrical Box
Capacity
15.8 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Round
Rated
Fan Rated
Knockouts
1/2 in
Features
Constructed of pre-galvanized steel; No protruding ground screw or fan mounting screws allows easy installation; Steel cover protects wires from damage, paint, and drywall compound during installation; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included; Supplied with five 1/2 in. knockouts; 1/2 in. side knockouts
Raised Ground
Yes
Certified Listed
UL Listed
Fixture Type
Ceiling;Light
Standard
UL Listed
Ceiling Fan Rated
Yes
Fixture Lbs.
150 lb.

Description

Ceiling Box,1-1/2 D,1/2 Ko,4 In., Rated Fan Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.