Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 22.3 cu in, Ceiling Box Type, Steel, Round Shape

  • Mfr # 931

  • Zoro # G3751857


product price: $44.49
/ea
Sold in multiples of 4 for $177.96

Key Features

Capacity
22.3 cu in
Box Type
Ceiling
Material
Steel
Length
24-1/2 in
Overall Width
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931
Zoro #
G3751857
UPC #
050169009314
Country of Origin
China

Dimensions

Length
24-1/2 in
Overall Width
6-3/4 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
4.40 in

Details

Item
Electrical Box
Capacity
22.3 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Round
Color
Gray
Rated
Fan Rated
Features
Heavy-duty GRID-BRACE® for 24 in spans; Turnbuckle and 4 in chain section provided; Yoke provided for threaded rod installation; Mount box anywhere on sliding bracket; Spacers provided for decorative ceiling tiles that are below the depth of metal grid for flush mounting of box; #10-32 grade 5, 1 in ceiling fan screws included; Easy to follow insructions included; 70 lb. max support for fan or fixture
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Suspended Ceiling
Yes
Raised Ground
Yes
Certified Listed
UL Listed
Ceiling Fan Rated
Yes
Collection Name
GRID-BRACE®
Fixture Lbs.
70 lb.
Standard
UL Listed
Fixture Type
Ceiling;Light

Description

Ceiling Box,2-1/2 D,Grid-Brace,4 In., Rated Fan Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.