Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 22.4 cu in, Ceiling Box Type, Steel

  • Mfr # 937

  • Zoro # G3751820


product price: $27.79
/ea
Sold in multiples of 4 for $111.16

Key Features

Capacity
22.4 cu in
Box Type
Ceiling
Material
Steel
Length
3-3/8 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937
Zoro #
G3751820
UPC #
050169009376
Country of Origin
China

Dimensions

Length
3-3/8 in
Overall Width
14 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in
Height
4.375 in

Details

Item
Electrical Box
Capacity
22.4 cu in
Box Type
Ceiling
Material
Steel
Rated
Fan Rated
Knockouts
1/2 in
Features
Adjustable for joist spacing from 16 in to 24 in; Simple "tool free" expansion of brace; #10-32, 1 in long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions; Supplied with two 1/2 in. knockouts; Easy installation, up front ground screw; Easy to follow instructions and mounting hardware included
Fixture Lbs., 16 in. Joist Span
110 lb.
Fixture Lbs.
50-110 lb.
Ceiling Fan Lbs., 16 in. Joist Span
70 lb.
Fixture Lbs., 24 in. Joist Span
50 lb.
Fixture Type
Ceiling;Light
Certified Listed
cULus Listed
Ceiling Fan Lbs., 24 in. Joist Span
35 lb.
Ceiling Fan Rated
Yes
Raised Ground
Yes
Standard
cULus Listed
Collection Name
RETRO-BRACE®; THE INSIDER®

Description

Ceiling Box,2-1/8 D,Retro-Brace,4 In., Rated Fan Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.