Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 20 cu in, Ceiling Box Type, Round Shape

  • Mfr # 7823RAC

  • Zoro # G3757700


product price: $5.59
/ea
Sold in multiples of 75 for $419.25

Key Features

Capacity
20 cu in
Box Type
Ceiling
Overall Width
4 in
Overall Depth
2-3/8 in
Box Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7823RAC
Zoro #
G3757700
UPC #
050169978238
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-3/8 in
Height
4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Box Shape
Round
Color
Gray
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw.; Oversized nail support that resists hammer impact and prevents box deformation.
Standard
UL Listed
Shape
Round
Certified Listed
UL Listed
Fixture Lbs.
50 lb.
Wiring System
Nonmetallic Sheathed Cable

Description

Ceiling Box,Round,Nm,Nails,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.