
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
297
Zoro #
G903453658
UPC #
50169002971
Country of Origin
United States
Dimensions
Length
1.368 in
Width
5.340 in
Depth
0.5 in
Height
4.5 in
Size
1.368 in x 5.34 in x 4.5 in
Each - Width
5.340 in
Dimensions
1.368 in x 5.34 in x 4.5 in
Details
Material
Steel
Weight
0.518 lb
Application
Shallow Old Work Pan design is ideal for mounting fixtures in existing walls or ceilings with obstructions that limit depth.
Standard
cULus Listed
Cubic Capacity
6 cu.in
Type
Ceiling Pan
Fixture Lbs.
6 lbs
Knockouts
1/2 in
Description
Raco 6 cu in Round Steel Ceiling Fan Pan Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.