Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Steel, Ceiling Box Type

  • Mfr # 287

  • Zoro # G3750518


product price: $6.29
/ea
Sold in multiples of 50 for $314.50

Key Features

Material
Steel
Nominal Depth
3/4 in
Box Type
Ceiling
Color
Gray
Height
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287
Zoro #
G3750518
UPC #
050169002872
Country of Origin
United States

Dimensions

Nominal Depth
3/4 in
Height
3.375 in
Depth
0.75 in
Width
3.375 in
Length
3.375 in
Actual Depth
0.75 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Ceiling
Color
Gray
Features
Steel construction; NMSC clamps for an easy connection; Houses the wiring for a ceiling fixture; Supplied with one 1/2 in. knockout; Combination screw heads provide for faster installation
Standard
UL Listed
Fixture Lbs.
50 lb.
Drawn or Welded
Drawn
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable

Description

Ceiling Pan,3/4 D,Nm-Clamps,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.