Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Ceiling Box Type, Noryl, Round Shape

  • Mfr # 7120VB

  • Zoro # G3757630


product price: $15.49
/ea
Sold in multiples of 24 for $371.76

Key Features

Capacity
12.5 cu in
Box Type
Ceiling
Material
Noryl
Overall Width
5.150 in
Overall Depth
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120VB
Zoro #
G3757630
UPC #
050169999714
Country of Origin
United States

Dimensions

Overall Width
5.150 in
Overall Depth
2-5/8 in
Height
5.15 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Ceiling
Material
Noryl
Box Shape
Round
Color
Black
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw.; For use wherever fans (Cat. #7120, 7120-1, 7120VB only) or lighting canopies are to be installed.
Shape
Round
Ceiling Fan Rated
Yes
Fixture Type
Ceiling Fan; Light
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Fixture Lbs.
210 lb.
Collection Name
SADDLE-BOX®

Description

Ceiling Saddle Box,Round,Nm Vapor,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.