Zoro Homepage

Clamp, Conduit; EMT; Pipe Use, 1-1/4 in, Malleable Iron, Plain

  • Mfr # 1345

  • Zoro # G3753257


product price: $3.79
/ea

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Malleable Iron
Finish
Plain
For Use With
Conduit; EMT; Pipe
Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G3753257
UPC #
050169013458
Country of Origin
India

Dimensions

Height
9/16 in
Length
3-17/32 in
Width
1-19/32 in
Overall Length
3 17/32 in
Length (Straight Wireway)
3.531 in
Compatible Nominal Conduit/Pipe Size
1 1/4 in, 1 1/2 in
Overall Height
9/16 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
1 19/32 in
Compatible Pipe Size
1 1/4 in
Trade size
Rigid/IMC 1-1/4 in, EMT 1-1/2
Dimensions
3.531 in x 1.594 in x 0.547 in
Rigid/IMC Size
1.25 in
Each - Width
1.594 in

Details

Item
Clamp
Nominal/Conduit Pipe
1-1/4 in
Material
Malleable Iron
Finish
Plain
For Use With
Conduit; EMT; Pipe
Standards
UL
Sub-Category
Clamps
Wire Range
1.25 in to 1.5 in
Number of Pieces
25
Color
Gray
Description/Special Features
Elongated Bolt Holes Makes Easy Alignment with Strap
Weight
0.22 lb
Compatible Conduit Type
IMC, RMC
Indoor/Outdoor Usage
Outdoor Only
Certified Listed
UL Listed
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Fitting Type
Straps/Clampbacks
Standard
UL Listed
Features
Malleable iron construction ensures mechanical protection; Elongated bolt holes allows easy alignment with the conduit strap; UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Back Spacer, Wire Range 1.25 in to 1.5 in, Compatible Pipe Size 1 1/4 in, Iron, Finish Electroplated, Gray, Overall Length 3 17/32 in, Overall Width 1 19/32 in, Overall Height 9/16 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, 1 1/2 in, Elongated Bolt Holes, For Use With Conduit, Outdoor Only, Mounting Location Surface, Mounting Type Screw On, UL, Steel Thickness Not Applicable, Conduit Clamps, Weight 0.22 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.