Zoro Homepage

Clamp, Conduit; EMT; Pipe Use, 1/2 in, Malleable Iron, Plain

  • Mfr # 1342

  • Zoro # G3753500


product price: $1.29
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Malleable Iron
Finish
Plain
For Use With
Conduit; EMT; Pipe
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1342
Zoro #
G3753500
UPC #
050169013427
Country of Origin
India

Dimensions

Height
7/16 in
Length
2-5/16 in
Width
1-1/32 in
Overall Length
2 5/16 in
Length (Straight Wireway)
2.297 in
Overall Height
7/16 in
Compatible Pipe Size
1/2 in
Overall Width
1 1/32 in
Compatible Conduit Trade Size
1/2 in
Compatible Nominal Conduit/Pipe Size
1/2 in, 3/4 in
Each - Width
1.031 in
Rigid/IMC Size
0.50 in
Dimensions
2.297 in x 1.031 in x 0.422 in
Trade size
Rigid/IMC 1/2 in, EMT 3/4 in

Details

Item
Clamp
Nominal/Conduit Pipe
1/2 in
Material
Malleable Iron
Finish
Plain
For Use With
Conduit; EMT; Pipe
Standards
UL
Sub-Category
Clamps
Wire Range
0.5 in to 0.75 in
Color
Gray
Number of Pieces
100
Description/Special Features
Elongated Bolt Holes Makes Easy Alignment with Strap
Indoor/Outdoor Usage
Outdoor Only
Weight
0.07 lb
Compatible Conduit Type
IMC, RMC
Environmental Conditions
Wet Location
Fitting Type
Straps/Clampbacks
Certified Listed
UL Listed
Product Type
Commercial Fittings
Standard
UL Listed
Features
Malleable iron construction ensures mechanical protection; Elongated bolt holes allows easy alignment with the conduit strap; UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Back Spacer, Wire Range 0.5 in to 0.75 in, Compatible Pipe Size 1/2 in, Iron, Finish Electroplated, Gray, Overall Length 2 5/16 in, Overall Width 1 1/32 in, Overall Height 7/16 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Elongated Bolt Holes, For Use With Conduit, Outdoor Only, Mounting Location Surface, Mounting Type Screw On, UL, Steel Thickness Not Applicable, Conduit Clamps, Weight 0.07 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.