Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure Plug, 0 Gangs, Zinc, Floor Box Type

  • Mfr # 5269-0

  • Zoro # G6153402


product price: $2.19
/pk 4, $0.55/ea

Key Features

Number of Gangs
0 Gangs
Material
Zinc
Box Type
Floor
Color
Gray
For Use With
Bell 53 Series Weatherproof Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5269-0
Zoro #
G6153402
UPC #
050169526903
Country of Origin
India

Dimensions

Width
1/2 in
Height
0.25"
Trade Size
1/2 in NPT
Length
0.313 in
Overall Length
0.31 in
Overall Width
0.81 in

Details

Item
Closure Plug
Number of Gangs
0 Gangs
Material
Zinc
Box Type
Floor
Color
Gray
For Use With
Bell 53 Series Weatherproof Boxes
Standards
UL Listed
Certified Listed
UL Listed
Application
For use with BELLĀ® weatherproof boxes, extension adapters, cluster covers and round splice boxes to seal off unused outlets.
Standard
UL Listed
For Product Type
Bell Weatherproof Boxes, Cluster Covers, Extension Adapters, Round Splice Boxes

Description

Closure Plug, Material Die-Cast Zinc, Gray Color, For Use With Bell 53 Series Weatherproof Boxes, Width 0.5, Number of Gangs 0, Standards UL Listed, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.