Closure Plug, 0 Gangs, Zinc, Floor Box Type
Mfr # 5270-0
Zoro # G6091355
product price: $3.15
/pk 4, $0.79/eaKey Features
Number of Gangs
0 Gangs
Material
Zinc
Box Type
Floor
Color
Gray
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5270-0
Zoro #
G6091355
UPC #
050169527009
Country of Origin
India
Dimensions
Trade Size
3/4 in NPT
Width
3/4 in
Height
0.25"
Length
0.313 in
Overall Length
0.31 in
Overall Width
0.75 in
Details
Item
Closure Plug
Number of Gangs
0 Gangs
Material
Zinc
Box Type
Floor
Color
Gray
Standards
UL Listed
For Use With
Bell 53 Series Weatherproof Boxes
Certified Listed
UL Listed
Standard
UL Listed
For Product Type
Box Cover
Description
Closure Plug, Material Die-Cast Zinc, Gray Color, For Use With Bell 53 Series Weatherproof Boxes, Width 0.75, Number of Gangs 0, Standards UL Listed, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.