Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6237
Zoro #
G3754718
UPC #
050169062371
Country of Origin
United States
Dimensions
Height
1"
Width
4.69"
Length
4.69"
Details
Item
Floor Box Adjustable Collar
Standards
UL Listed
Sub-Category
Other Accessories
Number of Gang
1-Gang
Description
Collar,Adj,Rect Replacement,Single Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.